Shop All Wall Art & Decor
Solid Storage Supplies
Primo Mixed Media Hand Painted Iron Wall Sculpture - Elegance
Mfr # SO1527117
Zoro # G303785502
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solid Storage Supplies
- MFR # SO1527117
- Zoro # G303785502
- UPC # 780997420011
- Country of Origin China
- Category Wall Art & Decor
Description
Primo Mixed Media Hand Painted Iron Wall Sculpture - Elegance
The elegant woman portrayed in this piece could almost be a mechanical construct, with her mesh veil and coiled spring belt. The use of iron wall sculpture here adds a metallic texture to the woman's body, contrasting with the colourful patterns of her attire. She is extremely mysterious and strange, while the image as a whole is full of unusual tones. This busy image is highly detailed and hides many curious ideas, perfect for grabbing the attention of guests.
Features- Iron wall sculpture
- Hand painted mixed media
- Designed by Primo
- Style: Contemporary
- Material: Metal
- Subject: People
- Dimension: 60 x 2.8 x 20.0 in.
- Weight: 19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Book Cart, Double-Sided, Black (5335BL)
- SPACE SOLUTIONS 14.25 in W 2 Drawer SOHO Vertical, Stone (16870)
- SAFCO Magazine Rack, 92-Pocket, Black (4325BL)
- ZORO SELECT Mini Blinds, 48" Lx 71" W, White, Vinyl (493N61)
- SOLID STORAGE SUPPLIES 72 x 36 in. Blue Splash Abstract Blue Frameless Tempered Glass Panel Contemporary Wall Art (SO1536932)
- SOLID STORAGE SUPPLIES Subtle Blues I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (SO2573491)
- SOLID STORAGE SUPPLIES Canoes Metal Wall Art (SO2573458)
- SOLID STORAGE SUPPLIES 48 x 24 in. Ink Drop Crane 1 Blue Frameless Tempered Glass Panel Contemporary Wall Art (SO2573454)
- SOLID STORAGE SUPPLIES Shimmering Snail I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (SO2573470)
- SOLID STORAGE SUPPLIES 48 x 24 in. Ink Drop Crane 2 Blue Frameless Tempered Glass Panel Contemporary Wall Art (SO1542759)
- DESIGN TOSCANO Steampunk Apocalypse Gas Mask Statue (CL6072)
- Solid Storage Supplies Wall Art & Decor