Shop All Wall Art & Decor
Solid Storage Supplies
48 x 24 in. Ink Drop Crane 2 Blue Frameless Tempered Glass Panel Contemporary Wall Art
Mfr # SO1542759
Zoro # G003783310
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solid Storage Supplies
- MFR # SO1542759
- Zoro # G003783310
- UPC # 780997338682
- Country of Origin China
- Category Wall Art & Decor
Description
This image captures the spirit of the crane very well, the upturned head allowing the elegance of this tall, thin bird to show through. From a tapering neck to reed-like legs, the crane is art itself; beautiful and fragile. The ink spots used to craft this image leave a wash of various blue tones, creating strange, natural patterns in the darker regions.
Features- Ready to Hang
- Good idea for interior walls decor such as living room, bedroom and office
- Color: Blue
- Artwork Name: Ink Drop Crane 2
- Style: Contemporary
- Material: Tempered Glass
- Size: 48" x 24"
- Weight: 49.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDMATTRESS Economy Fiber-Core Camp Mattress with Vinyl Cover, 36" x 80", 4" Depth (MMFP-36804-V)
- REGENCY Kahlo Round Table & Chair Sets, 42 W, 42 L, 29 H, Wood, Metal, Polypropylene Top, Grey (TPL42RNDGYBK44BK)
- TRADEMARK FINE ART Dan Monteavaro 'The Long Stretch' Canvas Art, 18x24 (ALI0965-C1824GG)
- MARTEX Bedspread, Twin, Forest Green (Mainspread)
- SOLID STORAGE SUPPLIES 72 x 36 in. Blue Splash Abstract Blue Frameless Tempered Glass Panel Contemporary Wall Art (SO1536932)
- SOLID STORAGE SUPPLIES Canoes Metal Wall Art (SO2573458)
- SOLID STORAGE SUPPLIES Subtle Blues I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (SO2573491)
- SOLID STORAGE SUPPLIES Shimmering Snail I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (SO2573470)
- SOLID STORAGE SUPPLIES 48 x 24 in. Ink Drop Crane 1 Blue Frameless Tempered Glass Panel Contemporary Wall Art (SO2573454)
- TRADEMARK FINE ART Piotr Krol 'Morning View' Canvas Art, 22x32 (1X04458-C2232GG)
- EMPIRE ART DIRECT Coral Lace I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (TMP-107581-4832)
- Solid Storage Supplies Wall Art & Decor