Shop All Wall Art & Decor
Solid Storage Supplies
38 x 38 in. Agate Abstract II Abstract Frameless Tempered Glass Panel Contemporary Wall Art
Mfr # SO1585528
Zoro # G403783019
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solid Storage Supplies
- MFR # SO1585528
- Zoro # G403783019
- UPC # 780997413075
- Country of Origin China
- Category Wall Art & Decor
Description
's collection of reverse printed, frame-less, free floating, tempered glass was inspired by the French technique of Verre Eglomise in which artist's literally painted the back of clear glass so that when viewed from the front the painting is brought to life under the depth of the glass. In this masterpiece you can see different shades of blue, gray and yellow come together to form an incredible abstract.
Features- Ready to Hang
- Good idea for interior walls decor such as living room, bedroom and office
- Artwork Name: Agate Abstract II
- Theme: Abstract
- Style: Contemporary
- Material: Tempered Glass
- Size: 38" x 38"
- Weight: 26.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Mesh Executive Chair (62000)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 79" (Twin XL), 8" Depth (BB-38798-CVR)
- TRADEMARK FINE ART Chariklia Zarris 'Storybook Farm' Canvas Art, 24x32 (WAG01852-C2432GG)
- NEXT INNOVATIONS 16" Purple Moon Lake Round Wall Art (101409002-PURPLEMOON)
- SOLID STORAGE SUPPLIES 48 x 24 in. Ink Drop Crane 2 Blue Frameless Tempered Glass Panel Contemporary Wall Art (SO1542759)
- SOLID STORAGE SUPPLIES Canoes Metal Wall Art (SO2573458)
- SOLID STORAGE SUPPLIES Subtle Blues I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (SO2573491)
- SOLID STORAGE SUPPLIES 72 x 36 in. Blue Splash Abstract Blue Frameless Tempered Glass Panel Contemporary Wall Art (SO1536932)
- SOLID STORAGE SUPPLIES Shimmering Snail I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (SO2573470)
- SOLID STORAGE SUPPLIES 48 x 24 in. Ink Drop Crane 1 Blue Frameless Tempered Glass Panel Contemporary Wall Art (SO2573454)
- TRADEMARK FINE ART Michael Tompsett 'Texas Map' Canvas Art, 14x19 (MT0673-C1419GG)
- Solid Storage Supplies Wall Art & Decor