Shop All Chain Links
Solid Shelving
80 in. Roller Chain Connecting Links
Mfr # SO1317788
Zoro # G904001735
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solid Shelving
- MFR # SO1317788
- Zoro # G904001735
- UPC # 797410495976
- Country of Origin China
- Category Chain Links
Description
Make your everyday life more convenient and simpler with our range of Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.
Roller chain connecting links
Specifications- Size: 80"
- Country of Origin: Japan
- Weight: 0.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 4mm Tube, M5 x 0.8 (AS1201F-M5-04D)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (SSF721-20K-B5-GS1)
- SPRAYON Silicone Mold Release, 16 oz, Aerosol (S00305000)
- ZORO SELECT 1 Cogged V-Belt, 30.2 Outside Length, 1/2" Top Width, 1 Ribs (56YU25)
- TSUBAKI Connecting Roller Link, Lambda, PK5 (40LAMCL)
- TSUBAKI Chain Link, Single Strand, #41, PK5 (41 CL)
- TRITAN Precision Leaf Chain, 5/8-in. Pitch, Connecting Link (BL534 CL)
- DAYTON Ind Link Conveyor Offset (2YEG7)
- TSUBAKI Roller Link, A-2 Attachment (C2052A2RL)
- DAYTON Ind Link Single Strand Offset (2YEE3)
- TRITAN Precision ANSI Roller Chain, Double, 1 3/4-in. Pitch, Connecting Link (140-2 CL)
- Solid Shelving Chain Links