Shop All Portable Electric Heaters
This Product is Discontinued
Soleus Air
Soleus HI1-50-03 Air Electric 5000W Garage Space Heater (Discontinued)
Mfr # HI1-50-03
Zoro # G104142689
Free Shipping & Returns
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soleus Air
- MFR # HI1-50-03
- Zoro # G104142689
- UPC # 647568870050
- Country of Origin China
- Category Portable Electric Heaters
Description
Keep large garages and workshops warm and comfortable with the Soleus HI1-50-03! This electric garage heater only uses 5000 watts, so you won't have to pay hundreds extra on your electricity bill. and with a 17,100 BTU heating capacity, the 28-pound heater provides evenly distributed heat within minutes!
Automatic Fan Delay Control - The HI1-50-03 features an automatic fan delay that keeps the fan running for a few minutes after you turn the unit off to protect the motor and coils from overheating.
Compact Size - The Soleus HI1-50-03 electric heater may be compact and portable, but the unit provides enough heat to warm large areas up to 500 square feet in minutes!
Easy Maintenance - This electric garage heater features a permanently lubricated fan motor that requires almost no maintenance.
Includes Handle - The Soleus HI1-50-03 5000 watt electric garage heater comes with a handle that lets you move the unit with ease.
270 CFM circulates heat throughout the area more quickly.
Louvers provide heat where it is needed most.
Fan motor is permanently lubricated and requires almost no maintenance.
Color: White.
Applications: Great for heating up larger areas, such as garages, warehouses, shipping areas and more.
Coverage Area: 500 square feet.
Voltage: 208/240V (60 Hz).
Current Rating: 21 amps.
Wattage: 5000 W.
BTUs: 17,100.
CFM: 270.
Handle: Yes.
Adjustable Louvers: Yes.
Automatic Fan Delay Control: Yes.
Included: Ceiling mount bracket.
Reset Button: Yes.
Power Dial: Yes.
Fan Motor: Permanently lubricated.
ETL-Listed: Yes.
Dimensions: 11" x 15.5" x 13.5".
Automatic Fan Delay Control - The HI1-50-03 features an automatic fan delay that keeps the fan running for a few minutes after you turn the unit off to protect the motor and coils from overheating.
Compact Size - The Soleus HI1-50-03 electric heater may be compact and portable, but the unit provides enough heat to warm large areas up to 500 square feet in minutes!
Easy Maintenance - This electric garage heater features a permanently lubricated fan motor that requires almost no maintenance.
Includes Handle - The Soleus HI1-50-03 5000 watt electric garage heater comes with a handle that lets you move the unit with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.