Shop All LED Outdoor Lighting
Solera
30W SOLAR OFF-GRID LIGHT
Mfr # SL-SAL-OG-30W-50K-SF-BK-G1
Zoro # G204841031
product price: $1,113.99
/ea
Free Shipping & Returns
$1,113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 30W
- Lumens 5900
- Fixture Rated Life >100,000 hrs
- Operating Temp. Range -40°F to 140°F
- Fixture Length 31.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solera
- MFR # SL-SAL-OG-30W-50K-SF-BK-G1
- Zoro # G204841031
- UPC # 844006049812
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 31.5" |
Fixture Width | 15.9" |
Height | 1.0" |
Details
Color Temp. | 5000K |
Watts | 30W |
Lumens | 5900 |
Fixture Rated Life | >100,000 hrs |
Operating Temp. Range | -40°F to 140°F |
Lighting Technology | LED |
Special Features | Off-Grid - Completely free to operate, plus no trenching or wiring required. All-in-one design. Exclusive long-lasting battery withstands extreme temperatures. Easy to install and operate. Adjustable solar panel - multiple mounting and lens types available. |
Includes | Slip-fitter bracket |
Standards | CE Certified, FCC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS LED LGHT MINI WW 100CT (40840-71)
- ILC Replacement for Eiko Q1000t3/cl/240v replacement light bulb lamp (Q1000T3/CL/240V EIKO)
- WESTINGHOUSE Three-Light Indoor Flush-Mount Ceiling Fixture Antq Brs Rufld Edge Gls (6668600)
- SUNSHINE LIGHTING Sunlite LED Wall Sconce w/ Rain Glass Panel, 13-3/4in Tall 6-1/2in Wide, 12W, Finish, Warm White (81170-SU)
- SOLERA 20W SOLAR POST TOP LIGHT W/PIR (SL-SPT-20W-40K-SF-G2)
- SOLERA 20W SOLAR MOUNT LIGHT W/PIR (SL-SWL-20W-40K-BK-G2)
- SOLERA 7W SOLAR WALL PACK LiFePO4 (SL-SWL-7W-40K-BK-G2)
- NUVO LED Vertical Step-Light - 3W - White Finish - 120V (65-405)
- ASD LIGHTING Light, LED, Vapor-Proof, 4 ft, 31W, 4K, Opaque (ASD-LVP4N3140MHE)
- ACCESS LIGHTING Cove, Dual Voltage Outdoor LED Wall Mount, Satin Finish, Acrylic Lens Acrylic (20106LEDMG-SAT/ACR)
- NUVO Fixture, LED, Flood Light, 90W, 4000K, 12651L, 120V-277V, Bronze (65/617)
- Solera LED Outdoor Lighting