Shop All LED Outdoor Lighting
Solera
20W SOLAR POST TOP LIGHT W/PIR
Mfr # SL-SPT-20W-40K-SF-G2
Zoro # G204841048
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Watts 20W
- Lumens 2000
- Fixture Rated Life >50,000 hrs
- Operating Temp. Range -4°F to 149°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solera
- MFR # SL-SPT-20W-40K-SF-G2
- Zoro # G204841048
- UPC # 844006024642
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Fixture Width | 16" |
Height | 32" |
Details
Color Temp. | 4000K |
Watts | 20W |
Lumens | 2000 |
Fixture Rated Life | >50,000 hrs |
Operating Temp. Range | -4°F to 149°F |
Includes | Pole not included |
Standards | CE Certified, FCC |
Special Features | Fixture turns on at night automatically and can be set to different operating modes. Aluminum alloy + polycarbonate material makes it strong and lightweight. Li-Ion battery lasts at least 1500 charge cycles and is replaceable. |
Lighting Technology | LED |
Description
The SOLERA brand 20W SOLAR POST TOP LIGHT W/PIR is a LED light fixture with a color temperature of 4000K, 20W of power, and 2000 lumens of brightness. It has an operating temperature range of -4°F to 149°F and a fixture width of 16" and height of 32". The light fixture turns on at night automatically and can be set to different operating modes. It is made of aluminum alloy and polycarbonate material, making it strong and lightweight. The Li-Ion battery lasts at least 1500 charge cycles and is replaceable. Pole not included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO Replacement Glass Globe, 5" L x 5" W x8"H (VGL-RD)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66B)
- KEYSTONE 4000K Power Selectable 4' Linear LED Kit w/ ALUMAGROOVE, KT-RKIT35PS-2AG44-840-VDIM (KT-RKIT35PS-2AG44-840-VDIM)
- JESCO SLEEK LED 12" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-12/30-W)
- SOLERA 20W SOLAR MOUNT LIGHT W/PIR (SL-SWL-20W-40K-BK-G2)
- SOLERA 7W SOLAR WALL PACK LiFePO4 (SL-SWL-7W-40K-BK-G2)
- SOLERA 30W SOLAR OFF-GRID LIGHT (SL-SAL-OG-30W-50K-SF-BK-G1)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor LED Bulkhead, Black Finish, Frosted Glass (20291LEDDLP-BL/FST)
- NATURE SPRING Set of 6 Nature Spring Outdoor Solar LED Lights, Garden Stakes with Torches for illuminating Pathways (358996KQC)
- HOMEVENUS Smart Outdoor LED Patio String Lights, 24 Foot, 12 Bulb, Dimmable, Color Changing (SY-SL5C03)
- WESTEK Led Dcpl Auto Nightlight (NL-DPLV-W)
- Solera LED Outdoor Lighting