Shop All Ducting & Venting
Soler & Palau
Y Sheet Metal Adaptor, 8"
Mfr # SY-8
Zoro # G8728916
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter 8"
- Outlet Diameter 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Soler & Palau
- MFR # SY-8
- Zoro # G8728916
- UPC # 812482011661
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Inlet Diameter | 8" |
Outlet Diameter | 8" |
Details
Item | Y Sheet Metal Adaptor,8" |
Description
Y Sheet Metal Adaptor,8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-30-342-THSS)
- DAYTON 18 in Backdraft Damper / Wall Shutter, Front Flange (3HHN7)
- NORDFAB Round 90 Degree Elbow, 6 in Duct Dia, 304 Stainless Steel, 14 GA, 20 in W, 20" L, 6 in H (8010003667)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x15", MERV 13 (2GHC5)
- SOLER & PALAU Increaser/Reducer, 10-8 (SR10-8)
- SOLER & PALAU Reducer, 315mm-12" (SR315-12)
- SOLER & PALAU Y Sheet Metal Adaptor, 6" (SY-6)
- SOLER & PALAU Increaser/Reducer, 6-4 (SR6-4)
- SOLER & PALAU Increaser/Reducer, 8-6 (SR8-6)
- SOLER & PALAU Y Sheet Metal Adaptor, 8x8x10" (SY88-10)
- NORDFAB Round Reducer, 10 in x 6 in Duct Dia, 304 Stainless Steel, 22 GA, 10 in W, 10" L, 10 in H (8040026054)
- Soler & Palau Ducting, Venting & Accessories