Shop All Hose Clamps
Soler & Palau
Worm Clamp, 4"
Mfr # WC-4
Zoro # G8729290
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Clamp
- Min. Clamp Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soler & Palau
- MFR # WC-4
- Zoro # G8729290
- UPC # 817418012200
- Country of Origin Canada
- Category Hose Clamps
Dimensions
Min. Clamp Dia. | 4" |
Details
Clamp Type | Worm Clamp |
Item | Worm Clamp,4" |
Description
Worm Clamp,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Guide Roller Set (42PC54)
- TRITAN Deep Groove Ball Bearing, Cartridge Type, 2 Rubber Seals, 30mm Bore Dia., 72mm OD, 1.188-in. Width (W306PP PRX)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 35 Chain Size, 42 # of Teeth (35A42 X 5/8)
- DYNABRADE Tip Valve (01472)
- BREEZE Hose Clamp, CT, SAE 44,410SS, PK10 (CT 9444 B)
- IDEAL TRIDON 10PC SS Hose Clamp (671755J)
- ZORO SELECT Hose Clamp, 1-3/8 to 2 In, SAE 24, SS, PK10 (360030024070)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 3.33"ID, PK5 (HC-80-PA66-N)
- ZORO SELECT Hose Clamp, Nylon, Max 1.296 In, PK10 (22HSC0280)
- BREEZE Hose Clamp, HD, CT, SAE 262,410SS, PK10 (CT 250 L SS)
- ZORO SELECT Hose Clamp, 5-3/4 to 6-1/16In, SAE 575, PK5 (300110575)
- Soler & Palau Hose Clamps