Shop All Duct Fan Accessories
Soler & Palau
Steel Backdraft Damper, 16"
Mfr # CAR400
Zoro # G8725510
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Steel Backdraft Damper,16"
- Blade Aluminum Blade w/ Foam Seal
- Rough Opening Dims 7 3/4 in x 15.6 in
- Damper Application Backdraft
- Switch Action Normally Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soler & Palau
- MFR # CAR400
- Zoro # G8725510
- UPC # 817418014242
- Country of Origin China
- Category Duct Fan Accessories
Dimensions
Overall Length | 7 5/8 in |
Frame Depth | 3 5/8 in |
Rough Opening Diameter | 15 5/8 in |
Rough Opening Length | 7 3/4 in |
Rough Opening Width | 15.6 in |
Overall Diameter | 16 in |
Overall Width | 15 7/8 in |
Flange Width | 1 in |
For Nominal Duct Diameter | 16 in |
Overall Height | 7 5/8 in |
Fits Fan Diameter | 16 in; 24 in |
Description
16 In.dia Aluminum Backdraft Damper, Damper Application Backdraft, For Nominal Duct Diameter 16 in, Frame Material Galvanized Steel, Number of Panels 2, Overall Height 7 5/8 in, Rough Opening Diameter 15 5/8 in, Rough Opening Shape Round, Fits Fan Diameter 16 in; 24 in, For Duct Shape Oval, Free Area 191.8 sq in, Overall Width 15 7/8 in, Overall Length 7 5/8 in, Frame Depth 3 5/8 in, Rough Opening Length 7 3/4 in, Overall Diameter 16 in, Rough Opening Width 15.6 in, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Knob, Wall Heater 3310 (63818001)
- YORK Flame Sensor, 4 (S1-025-35306-000)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 80 SAE Grade (5210-0002-000)
- ALL-FILTERS 18 x 18 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (18181.POLY 12PK)
- SOLER & PALAU Steel Backdraft Damper, 10" (CAR250)
- SOLER & PALAU Steel Backdraft Damper, 12.4" (CAR315)
- SOLER & PALAU Inline Backdraft Damper, 4" (MCA-100)
- SOLER & PALAU Plastic Mesh Grill, 5" (MRJ125)
- SOLER & PALAU Steel Backdraft Damper, 14" (CAR355)
- SOLER & PALAU Inline Backdraft Damper, 5" (MCA-125)
- NORDFAB Duct Clamp 6 1/2 in W, 1 in H (8010005625)
- Soler & Palau Duct Fan Accessories