Shop All Fan Speed Control
Soler & Palau
Speed Control, 5A, 120V
Mfr # 2525.5UL
Zoro # G8724950
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Color Silver
- Switch Color Silver
- Product Type Speed Control
- Application Fans, Fireplace Blowers, Heat Tunnels, Humidifiers, Range Hoods
- Maximum Input Current 5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soler & Palau
- MFR # 2525.5UL
- Zoro # G8724950
- UPC # 812961016385
- Country of Origin China
- Category Fan Speed Control
Dimensions
Overall Width | 2 3/4 in |
Overall Depth | 1 1/2 in |
Details
Item | Speed Control |
Plate Color | Silver |
Switch Color | Silver |
Product Type | Speed Control |
Application | Fans, Fireplace Blowers, Heat Tunnels, Humidifiers, Range Hoods |
Maximum Input Current | 5 A |
Reversible | Not Reversible |
Input Voltage | 120V AC |
Switch Type | Dial |
Primary Voltage | 120V AC |
Number of Switches or Dials | 1 |
Description
Speed Control, Switch Type Dial, Input Voltage 120V AC, Maximum Input Current 5 A, Number of Switches or Dials 1, Reversible Not Reversible, Plate Color Silver, Switch Color Silver, Overall Width 2 3/4 in, Overall Depth 1 1/2 in, Primary Voltage 120V AC, Application Fans, Fireplace Blowers, Heat Tunnels, Humidifiers, Range Hoods, Product Type Speed Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Element, FES, 240V (08481401)
- SELKIRK SUPPORT KIT ROOF6""6T-RSP (206420)
- DAYTON Filter, Panel, For 55HE56; 55HE57 (GGS_81483)
- LENNOX Motor, 1 HP, 115V, 1-Phase, 1075 rpm , 4 Speed, PSC, 115 VAC 1 Ph 60 Hz Volts (69M79)
- SOLER & PALAU Ventilation Control, Use With 3CGA3 (CVC-100)
- SOLER & PALAU Speed Control, 115V, Up To 1/3Hp, 5A (2727.1)
- SOLER & PALAU Ventilation Control, Use With 3CGA4 (CVC-100X)
- MULTIFAN Var Spd Control, 10 Amp, 120/240 V (VFMVS-1S)
- DAYTON Speed Control, 115V, 6 Amps, Plate Color Silver (48C172)
- CANARM Centrifugal Duct Fan, In-line, 120V, 12" (DFRC-12ES)
- LUTRON Speed Control, 120V AC, SPDT, 1.5 A (PD-FSQN-WH)
- Soler & Palau Fan Speed Control