Soler & Palau

Sidewall Centrifugal Fan, 1/3HP, 1Ph (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Exterior Mount Exhaust Fans

Key Features

  • Housing Material Aluminum
  • Includes Precision Machined Cast Aluminum or Steel Hub, Standard Disconnect Switch
  • Phase 1
  • Maximum Coverage Area 2,600 sq ft
  • Exhaust Airflow @ 0.000 in SP 1,453 cfm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Profile Height Family High
Duct Diameter 12 in
Overall Height 26 in
Overall Depth 16 1/2 in
Overall Width 26 in

Description

Sidewall Exhaust Fan, Discharge Direction Horizontal, Duct Diameter 12 in, Duct Shape Round, Housing Material Aluminum, Includes Precision Machined Cast Aluminum or Steel Hub, Standard Disconnect Switch, Mounting Location Roof, Maximum Airflow 1,453 cfm, Exhaust Airflow @ 0.100 in SP 1,388 cfm, Exhaust Airflow @ 0.000 in SP 1,453 cfm, Maximum Noise Level 15.6 sones, Noise Level @ 0.100 in SP @ 5 ft 15.5 sones, Maximum Coverage Area 2,600 sq ft, Number of Speeds 1, Overall Depth 16 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.