Shop All Exterior Mount Exhaust Fans
This Product is Discontinued
Soler & Palau
Sidewall Centrifugal Fan, 1/2HP, 1Ph (Discontinued)
Mfr # CWD14QM1AS
Zoro # G8725547
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Housing Material Aluminum
- Phase 1
- Includes Precision Machined Cast Aluminum or Steel Hub, Standard Disconnect Switch
- Motor Speed 1,080 RPM
- Vent Design Ducted; Ductless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soler & Palau
- MFR # CWD14QM1AS
- Zoro # G8725547
- UPC # 812961010000
- Country of Origin United States
- Category Exterior Mount Exhaust Fans
Dimensions
Overall Height | 36 in |
Duct Diameter | 18 in |
Profile Height Family | High |
Overall Depth | 20 1/2 in |
Overall Width | 18 in |
Description
Sidewall Exhaust Fan, Discharge Direction Horizontal, Duct Diameter 18 in, Duct Shape Round, Housing Material Aluminum, Includes Precision Machined Cast Aluminum or Steel Hub, Standard Disconnect Switch, Mounting Location Roof, Maximum Airflow 2,585 cfm, Exhaust Airflow @ 0.100 in SP 2,500 cfm, Exhaust Airflow @ 0.000 in SP 2,585 cfm, Maximum Noise Level 15.9 sones, Noise Level @ 0.100 in SP @ 5 ft 15.8 sones, Maximum Coverage Area 4,650 sq ft, Number of Speeds 1, Overall Depth 20 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.