Shop All Vent Caps
Soler & Palau
Roof Cap, 4"
Mfr # RC-4
Zoro # G8727470
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cap Width (In.) 6"
- Fits Duct Size (In.) 6" x 6"
- Flange Size (In.) 12 x 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soler & Palau
- MFR # RC-4
- Zoro # G8727470
- UPC # 812482011777
- Country of Origin United States
- Category Vent Caps
Dimensions
Cap Width (In.) | 6" |
Fits Duct Size (In.) | 6" x 6" |
Flange Size (In.) | 12 x 12 |
Details
Item | Roof Cap |
Description
Roof Cap,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Motor, 0.5 HP, 115V, 1550 rpm (036222900)
- GE G.E. TFN60RCP 60amp Outdoor Non-Fusible Air Conditioner Disconnect (3021409)
- AMERI-VENT Flexible Pipe Section, 4" Dia., 3 ft. L (4FC3)
- REVCOR Propeller, 16 In Dia, 20 Deg Pitch (T1604-20 R)
- SOLER & PALAU Roof Cap, 10" (RC-10)
- SOLER & PALAU Roof Cap, 8" (RC-8)
- SOLER & PALAU Roof Cap, 6" (RC-6)
- HOME SAVER Home Saver 10480 8 in. UltraPro Collarplate Rain Cap with 0.75 in. Mesh - 316 Alloy (10480)
- BILLY PENN 02490 Roof Jack, Galvanized Steel (RJVC4)
- LAMBRO Lambro 107 Roof Cap, 4 in Open, Aluminum, For Up to 10 in Round Ducts (107)
- DURAVENT 4 in. PelletVent Pro Single Tee with Clean-Out CapGalvalume (3584824)
- Soler & Palau Vent Caps