Shop All Vent Caps
Soler & Palau
Roof Cap, 10"
Mfr # RC-10
Zoro # G8727525
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cap Width (In.) 9"
- Material Steel
- Finish Galvanized
- Inlet Diameter 10 in
- Overall Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Soler & Palau
- MFR # RC-10
- Zoro # G8727525
- UPC # 812482011807
- Country of Origin United States
- Category Vent Caps
Dimensions
Cap Width (In.) | 9" |
Inlet Diameter | 10 in |
Overall Length | 17 in |
Fits Duct Size (In.) | 11" x 11" |
Flange Size (In.) | 17" x 17" |
For Duct Dimensions | 10 in Dia. |
For Nominal Duct Diameter | 10 in |
Overall Height | 16 in |
Overall Depth | 3 in |
Base Width | 17 in |
Inside Diameter | 3 in |
Overall Width | 17 in |
Base Height | 17 in |
Description
Roof Cap, For Nominal Duct Diameter 10 in, Gas Appliance Category Not Applicable, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter 10 in, Material Steel, Overall Length 17 in, Product Type Roof Cap, Inside Diameter 3 in, Material Thickness 26 ga, Weight 1 lb, Maximum Pressure Rating Not Rated, Maximum Temperature Rating 140 Degrees F, Seal Material Silicone, Standards Not Applicable, Finish Galvanized, Color Silver, Overall Height 16 in, Shape Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR RUBBER GROMMET FOR GAS PIPE (100208090)
- NEXUS Gas Unit Heater, NG, 200,000, 3,232 cfm, Direct, Propeller, 1/2 in (11HU200A1NS1110A)
- ENERPAC Oil Fill Tubing Kit Xc (XC1TK)
- HONEYWELL Tp973A2209 Direct Acting (TP973A2209)
- SOLER & PALAU Roof Cap, 6" (RC-6)
- SOLER & PALAU Roof Cap, 8" (RC-8)
- SOLER & PALAU Roof Cap, 4" (RC-4)
- FANTECH Soffit Vent, Plastic, 4 In (UEV 4)
- IMPERIAL MFG Galvanized Steel Chimney Rain Cap (GV2038)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003776)
- IMPERIAL MFG Roof Rain Cap Galv 8"30G (GV0591-A)
- Soler & Palau Vent Caps