Shop All Fan Control Switches
Soler & Palau
Percentage Timer Switch
Mfr # SPTL
Zoro # G7841845
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cover Plate
- For Use With TR Series
- Voltage 24V
- Width (In.) 1 1/2 in
- Timing Range 0-10 Percent Run Time Per Hour
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soler & Palau
- MFR # SPTL
- Zoro # G7841845
- UPC # 812482012170
- Country of Origin United States
- Category Fan Control Switches
Dimensions
Width (In.) | 1 1/2 in |
Depth (In.) | 1/2 in |
Height (In.) | 4 1/8 in |
Overall Height | 4 1/8 in |
Overall Width | 1 1/2 in |
Overall Depth | 1/2 in |
Details
Includes | Cover Plate |
For Use With | TR Series |
Item | Percentage Timer Control |
Voltage | 24V |
Timing Range | 0-10 Percent Run Time Per Hour |
Plate Color | White |
Switch Color | Black |
Type | Percentage Timer |
Fits | 2X4 Box |
Items Controlled | Lights |
Input Voltage | 24V AC |
Product Type | Percentage Timer Control |
Standards | ASHRAE 62.2 2013/16 |
Compatible with Series | ERV |
Maximum Time Setting | 6 min |
Description
Percentage Timer Control, Input Voltage 24V AC, Plate Color White, Switch Color Black, Overall Height 4 1/8 in, Overall Width 1 1/2 in, Overall Depth 1/2 in, Compatible with Series ERV, Includes Cover Plate, Items Controlled Lights, Standards ASHRAE 62.2 2013/16, Maximum Time Setting 6 min, Product Type Percentage Timer Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3-1/2 in x 4-1/2 in x 5/8 in, Elliptical, PK 10 (T180-3-1/2X4-1/2X5/8E-PK10)
- MUELLER Flare Bushing, (A 07812NL)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900600012)
- HEATSTAR Portable Radiant Propane Heater 35,000 B (HS35LP)
- SOLER & PALAU Speed Control, 15A (SCR-15)
- SOLER & PALAU Electronic Push Button Timer (EPBT-60)
- SOLER & PALAU Speed Control, Slide Type (SCS5)
- SOLER & PALAU Speed Control, 4x4, 10A (SCR-10)
- SOLER & PALAU Fan/Light Delay Timer Switch (FLTD-60)
- SOLER & PALAU Rotary Spring Wound Timer (SRT-30)
- HONEYWELL Am101-Us-1Lf 3/4" Union Sweat (AM101-US-1)
- Soler & Palau Fan Control Switches