Shop All Inline Duct Fans
Soler & Palau
Mixed Flow Duct Fan, 6 In. Dia.
Mfr # KIT-TD150-DV
Zoro # G2235012
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Fits Duct Dia. 6 in
- Voltage 120v
- Hz 60
- Max. Amps 0.54 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soler & Palau
- MFR # KIT-TD150-DV
- Zoro # G2235012
- UPC # 812482010466
- Country of Origin United States
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 6 in |
Housing Dia. | 7 7/8 in |
Length | 8 3/8 in |
Inlet and Outlet Dia. | 5 7/8 in |
Flange Width | 1 1/8 in |
Duct Diameter | 6 in |
Description
In-Line Duct Fan, For Fan Type In-Line Duct Fan, Airflow @ 0.000 in SP 293 cfm, Duct Diameter 6 in, Motor Output Power 65 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Application General Purpose, High-Efficiency Motor No, Housing Material Thermoplastic, Motor Speed 2,300 RPM, Includes (1) Exterior Termination Louver, (1) Y Fitting, (2) Intake Grills, Mounting Bracket, Maximum Inlet Air Temperature 104 Degrees F, Speed Controllable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO WELDED ELECTRIC VALVE (MEVX300)
- TOUGH GUY Furnace Brush, Dia 2 In, Length 24 In (3ECX6)
- PERFECT AIRE Electric Utility Garage Heater (1PHG5000)
- ELIMA-DRAFT Magnetic Cover8X8Alum (ELMDFT11A)
- SOLER & PALAU Mixed Flow Duct Fan, 8 In. Dia. (TD-200)
- SOLER & PALAU Inline Centrifugal Fan, 1/4HP, 1Ph, 950rpm (SQB15MH1S)
- SOLER & PALAU Inline Centrifugal Duct Fan, 8 In. Dia. (KIT-PV200X-DV)
- SOLER & PALAU Mixed Flow Duct Fan, 8 In. Dia. (TD-200S)
- SOLER & PALAU Inline Centrifugal Duct Fan, 6 In. Dia. (PV-150X)
- SOLER & PALAU Inline Centrifugal Duct Fan, 12 In. Dia. (PV-315X)
- SOLER & PALAU Inline Centrifugal Duct Fan, 8 In. Dia. (PV-200X)
- Soler & Palau Inline Duct Fans