Shop All Inline Duct Fans
Soler & Palau
Mixed Flow Duct Fan, 4 In. Dia.
Mfr # TD-100
Zoro # G1640895
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Fits Duct Dia. 4 in
- Voltage 120v
- Max. Amps 0.45 A
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soler & Palau
- MFR # TD-100
- Zoro # G1640895
- UPC # 812482010268
- Country of Origin Spain
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 4 in |
Housing Dia. | 5 7/16 in |
Length | 9 1/8 in |
Flange Width | 1 in |
Inlet and Outlet Dia. | 3 7/8 in |
Overall Width | 3 3/4 in |
Overall Dimensions H x W | 3 3/4 in x 3 3/4 in |
Duct Diameter | 4 in |
Overall Diameter | 5 1/2 in |
Overall Height | 3 3/4 in |
Description
In-Line Duct Fan, For Fan Type In-Line Duct Fan, Airflow @ 0.000 in SP 101 cfm, Duct Diameter 4 in, Motor Output Power 26 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 5 1/2 in, Overall Height 3 3/4 in, Overall Width 3 3/4 in, Application General Purpose, High-Efficiency Motor No, Housing Material Thermoplastic, Motor Speed 2,500 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 104 Degrees F, Speed Controllable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT B2007 Afg Chassis (B2007)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 220 (6UEC5)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 10-1/2 in x 14-1/2 in x 1-3/8 in, Elliptical, PK 2 (T180-10-1/2X14-1/2X1-3/8E-PK2)
- MAXITROL T244A Selectrastat 40-80 (T244A)
- SOLER & PALAU Inline Centrifugal Fan, 1/4HP, 1Ph, 950rpm (SQB15MH1S)
- SOLER & PALAU Mixed Flow Duct Fan, 8 In. Dia. (TD-200)
- SOLER & PALAU Mixed Flow Duct Fan, 10 In. Dia. (TD-250)
- SOLER & PALAU Inline Centrifugal Duct Fan, 4 In. Dia. (KIT-PV100X-DV)
- SOLER & PALAU Mixed Flow Duct Fan, 8 In. Dia. (TD-200S)
- SOLER & PALAU Mixed Flow Duct Fan, 6 In. Dia. (TD-150S)
- MVP MASTER RAM SERIES 14" Prime Evo Ec Ho Mixed Flow Inline 120V (14" PRIME EVO EC HO)
- Soler & Palau Inline Duct Fans