Shop All Duct Fan Accessories
Soler & Palau
LED Vent Light, Plastic and Metal, White
Mfr # VLED-100
Zoro # G3154216
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Duct Dia. 4 in
- Grille Dia. 7 1/2 in
- Material Plastic/Metal
- Color White
- Includes Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soler & Palau
- MFR # VLED-100
- Zoro # G3154216
- UPC # 812482012040
- Country of Origin United States
- Category Duct Fan Accessories
Dimensions
Fits Duct Dia. | 4 in |
Grille Dia. | 7 1/2 in |
Grille Diameter | 7 1/2 in |
Duct Diameter | 4 in |
Details
Item | In-Line Duct Fan Grille |
Material | Plastic/Metal |
Color | White |
Includes | Bulb |
Green Certification or Other Recognition | ENERGY STAR |
For Fan Type | Inline Duct Fans |
Lighting Technology | LED Bulb |
Nameplate Voltage | 120V AC |
Type | LED Bulb |
Description
In-Line Duct Fan Grille, Color White, For Fan Type Inline Duct Fans, Material Plastic/Metal, Mounting Type Adjustable Brackets, Nameplate Voltage 120V AC, Duct Diameter 4 in, Lighting Technology LED Bulb, Grille Diameter 7 1/2 in, Includes Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 3 1/2 in L., Silicon Carbide (IG408)
- DUCTMATE Duct Insulation, 1", 50 Ft. (PA48F1W50)
- AIRSEPT Line Splice Strght Reducer 3/8"-5/16" OD (76004)
- DAYTON Exhaust/Supply Fan, 12 In, 3 Phase (10E027)
- SOLER & PALAU Steel Backdraft Damper, 16" (CAR400)
- SOLER & PALAU Steel Backdraft Damper, 12.4" (CAR315)
- SOLER & PALAU Lint Trap (LT-100)
- SOLER & PALAU Inline Backdraft Damper, 12.4" (MCA-315)
- SOLER & PALAU Halogen Vent Light, Plastic and Metal (VLH-100)
- SOLER & PALAU Inline Backdraft Damper, 10" (MCA-250)
- NORDFAB Duct Clamp 7 1/2 in W, 1 in H (8010005626)
- Soler & Palau Duct Fan Accessories