Shop All Inline Duct Fans
Soler & Palau
Inline Centrifugal Duct Fan, 8 In. Dia.
Mfr # PV-200X
Zoro # G2612425
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Galvanized Steel
- Fits Duct Dia. 8 in
- Voltage 120v
- Max. Amps 1.5 A
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soler & Palau
- MFR # PV-200X
- Zoro # G2612425
- UPC # 812482010077
- Country of Origin Spain
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 8 in |
Housing Dia. | 13 1/8 in |
Length | 13 1/8 in |
Inlet and Outlet Dia. | 8 in |
Width | 13 1/8 in |
Height | 8 1/2 in |
Flange Width | 1 in |
Duct Diameter | 8 in |
Overall Dimensions H x W | 8 1/2 in x 13 1/8 in |
Overall Diameter | 8 3/4 in |
Overall Height | 8 1/2 in |
Overall Width | 13 1/8 in |
Description
In-Line Duct Fan, For Fan Type Dryer Booster, Airflow @ 0.000 in SP 544 cfm, Duct Diameter 8 in, Motor Output Power 180 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 8 3/4 in, Overall Height 8 1/2 in, Overall Width 13 1/8 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 2,930 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gravity Roof Vent, 30 In Sq Base (2RB72)
- BROAN Motor (99080486)
- HONEYWELL THERMAL SOLUTIONS Rm7890A1056 On-Off Primary (RM7890A105)
- FRIGIDAIRE Rail (5304476333)
- SOLER & PALAU Mixed Flow Duct Fan, 10 In. Dia. (TD-250)
- SOLER & PALAU Inline Centrifugal Fan, 1/4HP, 1Ph, 950rpm (SQB15MH1S)
- SOLER & PALAU Mixed Flow Duct Fan, 4 In. Dia. (TD-100)
- SOLER & PALAU Mixed Flow Duct Fan, 6 In. Dia. (TD-150S)
- SOLER & PALAU Inline Centrifugal Duct Fan, 4 In. Dia. (PV-100X)
- SOLER & PALAU Inline Centrifugal Fan, 1/2HP, 1Ph, 1620rpm (SQD12501AS)
- FANTECH Centrifugal Inline Duct Fan, 12 In. Dia. (FG 12XL EC)
- Soler & Palau Inline Duct Fans