Shop All Inline Duct Fans
Soler & Palau
Inline Centrifugal Duct Fan, 6 In. Dia.
Mfr # PV-150X
Zoro # G0974802
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Galvanized Steel
- Fits Duct Dia. 6 in
- Voltage 120v
- Hz 60
- Max. Amps 1.08 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Soler & Palau
- MFR # PV-150X
- Zoro # G0974802
- UPC # 812482010053
- Country of Origin Spain
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 6 in |
Housing Dia. | 13 1/8 in |
Length | 13 1/8 in |
Inlet and Outlet Dia. | 6 in |
Width | 13 1/8 in |
Flange Width | 1 in |
Height | 8 1/2 in |
Duct Diameter | 6 in |
Overall Width | 13 1/8 in |
Overall Dimensions H x W | 8 1/2 in x 13 1/8 in |
Overall Height | 8 1/2 in |
Overall Diameter | 8 1/2 in |
Description
In-Line Duct Fan, For Fan Type Dryer Booster, Airflow @ 0.000 in SP 390 cfm, Duct Diameter 6 in, Motor Output Power 130 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 8 1/2 in, Overall Height 8 1/2 in, Overall Width 13 1/8 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 3,075 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Downblast Exhauster (ALX150-DD075EC)
- GLOBAL INDUSTRIAL 18 High Velocity Dock Fan w/ Yoke Mount, 7700 CFM, 115/240V (293093)
- WESTAFLEX Noninsulated Flexible Duct, Aluminum, 500F (W5041)
- FIREYE Ed510 2 Line X 16 Character Lcd (ED510)
- SOLER & PALAU Inline Centrifugal Duct Fan, 12 In. Dia. (PV-315X)
- SOLER & PALAU Mixed Flow Duct Fan, 8 In. Dia. (TD-200)
- SOLER & PALAU Mixed Flow Duct Fan, 6 In. Dia. (KIT-TD150)
- SOLER & PALAU Inline Centrifugal Duct Fan, 4 In. Dia. (KIT-PV100X)
- SOLER & PALAU Mixed Flow Duct Fan, 4 In. Dia. (TD-100)
- SOLER & PALAU Duct Fan Exhaust Kit, 6 In. Dia. (KIT-TD150F)
- MVP MASTER RAM SERIES 10" Prime Mixed Flow Inline 120V (10" PRIME)
- Soler & Palau Inline Duct Fans