Shop All Inline Duct Fans
Soler & Palau
Inline Centrifugal Duct Fan, 5 In. Dia.
Mfr # PV-125X
Zoro # G3364383
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Galvanized Steel
- Fits Duct Dia. 5 in
- Voltage 120v
- Max. Amps 0.708 A
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Soler & Palau
- MFR # PV-125X
- Zoro # G3364383
- UPC # 812482010039
- Country of Origin Spain
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 5 in |
Housing Dia. | 9 1/2 in |
Length | 9 1/2 in |
Flange Width | 1 in |
Inlet and Outlet Dia. | 5 in |
Width | 9 1/2 in |
Height | 7 5/8 in |
Overall Width | 9 1/2 in |
Duct Diameter | 5 in |
Overall Height | 7 5/8 in |
Overall Dimensions H x W | 7 5/8 in x 9 1/2 in |
Overall Diameter | 7 7/8 in |
Description
In-Line Duct Fan, For Fan Type Dryer Booster, Airflow @ 0.000 in SP 206 cfm, Duct Diameter 5 in, Motor Output Power 85 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 7 7/8 in, Overall Height 7 5/8 in, Overall Width 9 1/2 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 2,745 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included Yes
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade, Fan, 24 In (4C229)
- DURAFLOW FILTRATION Filters for Many Broan Models - 8 3/4 x 10 1/2 x 1/8 inches] (2-Pack) (AF4035 2-Pack)
- AIR HANDLER 25-1/2"x90 ft. Paint Collector Filter Roll, Polyester (2EKK4)
- SUNTUF 26 in. x 6 ft. Sky Blue Polycarbonate Roof Panel, 10PK (400994)
- SOLER & PALAU Inline Centrifugal Duct Fan, 4 In. Dia. (KIT-PV100X)
- SOLER & PALAU Duct Fan Exhaust Kit, 6 In. Dia. (KIT-TD150H)
- SOLER & PALAU Mixed Flow Duct Fan, 4 In. Dia. (KIT-TD100)
- SOLER & PALAU Mixed Flow Duct Fan, 6 In. Dia. (KIT-TD150)
- SOLER & PALAU Inline Centrifugal Duct Fan, 12 In. Dia. (PV-315X)
- SOLER & PALAU Mixed Flow Duct Fan, 4 In. Dia. (TD-100)
- LAMBRO INDUSTRIES INC Lambro 2300 3 in. Aluminium Adjustable Duct Elbow (265710)
- Soler & Palau Inline Duct Fans