Shop All Inline Duct Fans
This Product is Discontinued
Soler & Palau
Inline Centrifugal Duct Fan, 4 In. Dia. (Discontinued)
Mfr # PV-100
Zoro # G1309944
Free Shipping & Returns
This Product is Discontinued
Key Features
- Housing Material Galvanized Metal
- Fits Duct Dia. 4 in
- Voltage 120v
- Hz 60
- Max. Amps 0.475
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soler & Palau
- MFR # PV-100
- Zoro # G1309944
- UPC # 812482010008
- Country of Origin Spain
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 4 in |
Housing Dia. | 9 1/2 in |
Length | 9 1/2 in |
Width | 9 1/2 in |
Flange Width | 1 in |
Inlet and Outlet Dia. | 4 in |
Height | 7 5/8 in |
Description
Inline Centrifugal Duct Fan, Phase 1, Number of Speeds 1, Housing Material Galvanized Metal, Includes Mounting Bracket, Bearing Type Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.