Shop All Inline Duct Fans
Soler & Palau
Inline Centrifugal Duct Fan, 4 In. Dia.
Mfr # KIT-PV100X
Zoro # G7817311
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Galvanized Steel
- Fits Duct Dia. 4 in
- Voltage 120v
- Max. Amps 0.7 A
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soler & Palau
- MFR # KIT-PV100X
- Zoro # G7817311
- UPC # 812482010152
- Country of Origin United States
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 4 in |
Housing Dia. | 9 1/2 in |
Length | 9 1/2 in |
Height | 7 5/8 in |
Inlet and Outlet Dia. | 4 in |
Flange Width | 1 in |
Width | 9 1/2 in |
Overall Dimensions H x W | 7 5/8 in x 9 1/2 in |
Duct Diameter | 4 in |
Overall Diameter | 7 3/4 in |
Overall Width | 9 1/2 in |
Overall Height | 7 5/8 in |
Description
In-Line Duct Fan, For Fan Type Dryer Booster Kit, Airflow @ 0.000 in SP 153 cfm, Duct Diameter 4 in, Motor Output Power 84 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 7 3/4 in, Overall Height 7 5/8 in, Overall Width 9 1/2 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 2,880 RPM, Includes Intake Grill, Mounting Bracket, Maximum Inlet Air Temperature 140 Degrees F
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-VENT Air Vent 53829 Weatherwood Metal Dome Roof Mounted Power Attic Ventilator (147903)
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61042)
- COPELAND Oil Pump Kit (998-0008-33)
- BELIMO Valve Assembly, 2in, Non Spring Return (B249VS+GMX24MFTX1)
- SOLER & PALAU Inline Centrifugal Duct Fan, 5 In. Dia. (PV-125X)
- SOLER & PALAU Mixed Flow Duct Fan, 6 In. Dia. (KIT-TD150)
- SOLER & PALAU Inline Centrifugal Duct Fan, 10 In. Dia. (PV-250X)
- SOLER & PALAU Inline Centrifugal Fan, 1/3HP, 1Ph, 2025rpm (SQB08PH1S)
- SOLER & PALAU Inline Centrifugal Duct Fan, 12 In. Dia. (PV-315X)
- SOLER & PALAU Inline Centrifugal Duct Fan, 4 In. Dia. (KIT-PV100X-DV)
- ACTIVE AIR Inline Duct Fan, 6", 400 CFM (ACDF6)
- Soler & Palau Inline Duct Fans