Shop All Inline Duct Fans
Soler & Palau
Inline Centrifugal Duct Fan, 12 In. Dia.
Mfr # PV-315X
Zoro # G1951345
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Galvanized Steel
- Fits Duct Dia. 12 in
- Voltage 115
- Hz 60
- Max. Amps 3.08 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soler & Palau
- MFR # PV-315X
- Zoro # G1951345
- UPC # 812482010114
- Country of Origin Spain
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 12 in |
Housing Dia. | 15 15/16 in |
Length | 15 15/16 in |
Flange Width | 1 in |
Inlet and Outlet Dia. | 12 in |
Width | 15 15/16 in |
Height | 9 1/16 in |
Overall Height | 9 1/8 in |
Duct Diameter | 12 in |
Overall Dimensions H x W | 9 1/8 in x 16 in |
Overall Width | 16 in |
Overall Diameter | 9 1/4 in |
Description
In-Line Duct Fan, For Fan Type Dryer Booster, Airflow @ 0.000 in SP 942 cfm, Duct Diameter 12 in, Motor Output Power 365 W, Motor IP Rating IP44, Nameplate Voltage 115V AC, Phase 1, Number of Speeds 1, Overall Diameter 9 1/4 in, Overall Height 9 1/8 in, Overall Width 16 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 2,650 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS VERY DARK PEWTER (SE17223)
- HONEYWELL Electric Actuator, 150 in-lb, Remote Mount (M9184D1021/U)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x20"x2" (286-160-200)
- HOSHIZAKI Valve Seat (433705-01)
- SOLER & PALAU Inline Centrifugal Duct Fan, 4 In. Dia. (KIT-PV100X)
- SOLER & PALAU Duct Fan Exhaust Kit, 6 In. Dia. (KIT-TD150F)
- SOLER & PALAU Inline Centrifugal Fan, 1/4HP, 1Ph, 950rpm (SQB15MH1S)
- SOLER & PALAU Inline Centrifugal Duct Fan, 10 In. Dia. (PV-250X)
- SOLER & PALAU Mixed Flow Duct Fan, 8 In. Dia. (TD-200)
- SOLER & PALAU Mixed Flow Duct Fan, 10 In. Dia. (TD-250)
- ATMOSPHERE KB Electronics Vari-Speed AC Motor Speed Control - Solid State (AVS-5)
- Soler & Palau Inline Duct Fans