Shop All Inline Duct Fans
Soler & Palau
Inline Centrifugal Duct Fan, 10 In. Dia.
Mfr # PV-250X
Zoro # G2213671
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Galvanized Steel
- Fits Duct Dia. 10 in
- Voltage 120v
- Max. Amps 1.78 A
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soler & Palau
- MFR # PV-250X
- Zoro # G2213671
- UPC # 812482010091
- Country of Origin Spain
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 10 in |
Housing Dia. | 13 1/8 in |
Length | 13 1/8 in |
Width | 13 1/8 in |
Flange Width | 1 in |
Height | 8 1/2 in |
Inlet and Outlet Dia. | 10 in |
Overall Diameter | 8 1/8 in |
Overall Width | 13 1/8 in |
Duct Diameter | 10 in |
Overall Height | 8 1/2 in |
Overall Dimensions H x W | 8 1/2 in x 13 1/8 in |
Description
In-Line Duct Fan, For Fan Type Dryer Booster, Airflow @ 0.000 in SP 618 cfm, Duct Diameter 10 in, Motor Output Power 214 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 8 1/8 in, Overall Height 8 1/2 in, Overall Width 13 1/8 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 3,045 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMENITE Liquid Level Probe, 12 In, 1/2 NPT (PHST12Q12"UN)
- ALL-FILTERS 16 in. x 25 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (16251.10 12PK)
- MANITOWOC Filter Cartridge - Cg5-20S (K00174)
- ZORO SELECT Zone Damper, 6 in dia., 11 in H (VCDR-53-6-KIT)
- SOLER & PALAU Inline Centrifugal Duct Fan, 6 In. Dia. (PV-150X)
- SOLER & PALAU Inline Centrifugal Duct Fan, 4 In. Dia. (KIT-PV100X-DV)
- SOLER & PALAU Duct Fan Exhaust Kit, 6 In. Dia. (KIT-TD150H)
- SOLER & PALAU Mixed Flow Duct Fan, 10 In. Dia. (TD-250)
- SOLER & PALAU Mixed Flow Duct Fan, 8 In. Dia. (TD-200)
- SOLER & PALAU Inline Centrifugal Fan, 1/2HP, 1Ph, 1620rpm (SQD12501AS)
- MVP MASTER RAM SERIES 6" Classic Inline Fan 120V (6" CLASSIC)
- Soler & Palau Inline Duct Fans