Shop All Fan Parts
Soler & Palau
Hanging Isolator Kit, Spring Sq, 24"
Mfr # VHSSQ24
Zoro # G8729135
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Mounting Brackets, (1) Isolators, (1) Hardware
- Features 3 HP Motor - Contact Factory For 5 HP Construction; Fan Size: 15" or 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soler & Palau
- MFR # VHSSQ24
- Zoro # G8729135
- UPC # 812482019667
- Country of Origin United States
- Category Fan Parts
Details
Includes | (4) Mounting Brackets, (1) Isolators, (1) Hardware |
Item | Hanging Isolator Kit,Spring Sq,24" |
Features | 3 HP Motor - Contact Factory For 5 HP Construction; Fan Size: 15" or 18" |
Description
Hanging Isolator Kit,Spring Sq,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 25x29x4 High Capacity Pleated Air Filter, MERV 8 (102-034-010)
- MULTIFAN Vostermans Mechanical Thermostat For Fan Or Heater Single Pole (TT15WDCAM1C)
- FRIEDRICH PTAC Air Conditioner, 7200 BtuH, 265V (PDE07R3SG)
- ERIE Actuator, 110/120V, 50-60Hz (30-158-B)
- SOLER & PALAU Circular Fan Duct Connector, 10" (MBR-250)
- SOLER & PALAU Housing Contractor Pack (PCV80H)
- SOLER & PALAU Housing Contractor Pack (PCV50H)
- FIELD CONTROLS Harness (GVD-UWK)
- CARRIER Inducer Motor Assembly (50DK406815)
- FRIEDRICH Filter (62400312)
- DAYTON Power Cord (VE6ALE5PCG)
- Soler & Palau Fan Parts