Shop All Fan Parts
Soler & Palau
Hanging Isolator Kit, Rubber Sq, 24"-30"
Mfr # VHRSQ24-30
Zoro # G8729196
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Mounting Brackets, (1) Isolators, (1) Hardware
- Features 3 HP Motor - Contact Factory For 5 HP Construction; Fan Size: 15" or 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soler & Palau
- MFR # VHRSQ24-30
- Zoro # G8729196
- UPC # 812482019674
- Country of Origin United States
- Category Fan Parts
Details
Includes | (4) Mounting Brackets, (1) Isolators, (1) Hardware |
Item | Hanging Isolator Kit,Rubber Sq,24"-30" |
Features | 3 HP Motor - Contact Factory For 5 HP Construction; Fan Size: 15" or 18" |
Description
Hanging Isolator Kit,Rubber Sq,24 In.-30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MVP MASTER RAM SERIES 6" S-Prime Evo 120V Mixed Flow Inline With Silencer (6" S-PRIME EVO)
- AIR HANDLER Pleated Air Filter, 20x25x2, MERV 13, High Capacity, Synthetic, 2EKJ7, White (2EKJ7)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 8 (495J21)
- YELLOW JACKET Vacuum Gauge (69080)
- SOLER & PALAU Housing Contractor Pack (PCV80H)
- SOLER & PALAU Housing Contractor Pack (PCV50H)
- SOLER & PALAU Circular Fan Duct Connector, 10" (MBR-250)
- REZNOR Venter Assembly Motor, Less Shroud (220784)
- QMARK Fan Blade (490030103)
- DAYTON Replacement Grille (6379568)
- DAYTON Capacitor (VECPFICAP277G)
- Soler & Palau Fan Parts