Shop All Duct Fan Accessories
Soler & Palau
Halogen Vent Light, Plastic and Metal
Mfr # VLH-100
Zoro # G2057063
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Duct Dia. 4 in
- Grille Dia. 7 1/2 in
- Material Plastic/Metal
- Color White
- Includes Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soler & Palau
- MFR # VLH-100
- Zoro # G2057063
- UPC # 812482012057
- Country of Origin United States
- Category Duct Fan Accessories
Dimensions
Fits Duct Dia. | 4 in |
Grille Dia. | 7 1/2 in |
Duct Diameter | 4 in |
Grille Diameter | 7 1/2 in |
Details
Item | In-Line Duct Fan Grille |
Material | Plastic/Metal |
Color | White |
Includes | Bulb |
Green Certification or Other Recognition | ENERGY STAR |
Accessory Type | Halogen Vent Light |
Nameplate Voltage | 120V AC |
Lighting Technology | Halogen |
For Fan Type | Inline Duct Fans |
Light Source | Halogen |
Type | Halogen Bulb |
Description
In-Line Duct Fan Grille, Color White, For Fan Type Inline Duct Fans, Material Plastic/Metal, Mounting Type Adjustable Brackets, Nameplate Voltage 120V AC, Duct Diameter 4 in, Lighting Technology Halogen, Grille Diameter 7 1/2 in, Includes Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Gauge, 2-1/2 In Dia, Low Side, Blue, 500 psi (422-CB)
- JB INDUSTRIES 1/4 in Access Valve Extension Tube, For Use With All CFC, HCFC and HFC Refrigerants, 5 Pack (A31004-G)
- HONEYWELL Electronic Temperature Control, Open/Close on Rise, SPDT (T775B2024/U)
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-530A)
- SOLER & PALAU Plastic Mesh Grill, 6" (MRJ150)
- SOLER & PALAU Plastic Mesh Grill, 5" (MRJ125)
- SOLER & PALAU Steel Backdraft Damper, 8" (CAR200)
- SOLER & PALAU Inline Backdraft Damper, 12.4" (MCA-315)
- SOLER & PALAU Lint Trap (LT-100)
- SOLER & PALAU Steel Backdraft Damper, 5" (CAR125)
- XPOWER 12 Inch. Ø I.D. / 25 Ft. Long Polyester Duct Hose for X-12 (12DH25)
- Soler & Palau Duct Fan Accessories