Shop All Pneumatic Control Accessories
Soler & Palau
Fixed Plastic Grill, w/Steel Collar, 4"
Mfr # PG-100
Zoro # G8727461
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Fixed Plastic Grill ,w/Steel Collar,4"
- Product Type End Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Soler & Palau
- MFR # PG-100
- Zoro # G8727461
- UPC # 817418011128
- Country of Origin Spain
- Category Pneumatic Control Accessories
Details
Item | Fixed Plastic Grill |
Accessory Type | Fixed Plastic Grill ,w/Steel Collar,4" |
Product Type | End Cap |
Description
Fixed Plastic Grill, Product Type End Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20 in. x 24 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (20241.10 12PK)
- IO HVAC CONTROLS Heating Thermostat, 75 deg. (IO-TS75)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 2-3/4 in x 3-3/4 in x 1/2 in, Elliptical, PK 2 (T180-2-3/4X3-3/4X1/2E-PK2)
- NU-CALGON Leak Detector, 1 qt., Blue (4183-24)
- SOLER & PALAU Ext Fixed Alum Grill, 6" (GRA-150)
- SOLER & PALAU Interior Air Valve, 4" (BOC100)
- SOLER & PALAU Interior Air Valve, 6" (BOC150)
- SOLER & PALAU Interior Air Valve, 8" (BOC200)
- SOLER & PALAU Ext Fixed Alum Grill, 4" (GRA-100)
- SOLER & PALAU Adj Circular Air Valve, 4" (BOR-100)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2138)
- Soler & Palau Pneumatic Control Accessories