Shop All Air Cleaner Filters
Soler & Palau
Filter Box, w/Plastic Clips, 10"
Mfr # MFL-250
Zoro # G8726545
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Soler & Palau
- MFR # MFL-250
- Zoro # G8726545
- UPC # 812482011487
- Country of Origin Spain
- Category Air Cleaner Filters
Details
Item | Filter Box ,w/Plastic Clips,10" |
Description
MFL Filter Box with plastic clips for 10" round duct
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Kcv Cove Heater 47" 120V 560W White (KCV1206-W)
- PORTACOOL Control, Replacement, For 454G47 (PARCTLJ22000)
- GOODMAN Flush-Mount Vent Kit, Plastic, 2" Vent (0170K00001S)
- SCHNEIDER ELECTRIC Thermostat, 55-85 Degrees F, Speed T (TC-1101)
- SOLER & PALAU Filter Box, w/Metal Clips, 8" (MFL-200)
- TRION Filter, 25 In. W, 5 In. D, 20 In. H, PK3 (255649-102)
- TRION IAQ Air Cleaner Filter, 20 in x 25 in x 5 in (266649-102)
- EXTRACT-ALL Air Cleaner Filter, For G2592484 (RF-987-1)
- BALDWIN FILTERS Fuel Spin-on with Drain (BF9818)
- ILC Replacement For Aprilaire 310ß Filter 2-Pack, 2PK (310?)
- DRI-EAZ Air Filter, HEPA, 3-1/2" D, 20-1/2" H, 18" W (125028)
- Soler & Palau Air Cleaner Filters