Shop All Exterior Mount Exhaust Fans
Soler & Palau
Exhaust Fan, Sidewall, 6 In, 224 CFM
Mfr # SWF-150
Zoro # G4965003
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sidewall Mount
- Fits Duct Dia. (In.) 6 in
- CFM @ 0.100-In. SP 224
- Fan Voltage 115V AC
- Drive Package With Motor Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soler & Palau
- MFR # SWF-150
- Zoro # G4965003
- UPC # 812482010381
- Country of Origin Spain
- Category Exterior Mount Exhaust Fans
Dimensions
Fits Duct Dia. (In.) | 6 in |
Housing Height (In.) | 13 1/4 in |
Housing Width (In.) | 15 1/2 in |
Housing Depth (In.) | 5 7/16 in |
Overall Width | 13 1/4 in |
Overall Height | 13 1/4 in |
Profile Width Family | Single-Wide |
Overall Depth | 10 1/4 in |
Profile Height Family | High |
Duct Diameter | 6 in |
Description
Exhaust Fan, Discharge Direction Vertical, Duct Diameter 6 in, Duct Shape Round, Housing Finish Painted Enamel, Housing Material Steel, Includes Backdraft Damper, Exhaust Grille, Maximum Airflow 235 cfm, Exhaust Airflow @ 0.100 in SP 221 cfm, Exhaust Airflow @ 0.000 in SP 235 cfm, Maximum Noise Level 10.1 sones, Noise Level @ 0.100 in SP @ 5 ft 9.6 sones, Maximum Coverage Area 400 sq ft, Number of Speeds 1, Overall Depth 10 1/4 in, Overall Height 13 1/4 in, Overall Width 13 1/4 in, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAINVIEW PRODUCTS Auto Drain 3/8" 30/150 (NE-87-W)
- CRESCENT 13" Duct Stretcher (CTDUCTST)
- HI-TECH DURAVENT Industrial Duct Hose, 12"x25ft. (2031-1200-1025)
- AIR VENT TURBINE BS 12"" BLK (TIBS0100)
- SOLER & PALAU Exhaust Fan, Sidewall, 4 In, 164 CFM (SWF-100X)
- SOLER & PALAU Exhaust Fan, Sidewall, 4 In, 109 CFM (SWF-100)
- SOLER & PALAU Exhaust Fan, Sidewall, 6 In, 340 CFM (SWF-150X)
- SOLER & PALAU Exhaust Fan, Sidewall, 8 In, 400 CFM (SWF-200)
- FANTECH Wall Mount Exhaust Fan, 6 In Duct, 220 CFM (RVF 6)
- FANTECH Exhaust Fan, 390 cfm, 120V, 60 Hz (RVF 6XL EC)
- GLOBAL INDUSTRIAL 22in High Velocity Fan, Wall and Column Mount, 115V (293148)
- Soler & Palau Exterior Mount Exhaust Fans