Shop All Ducting & Venting
This Product is Discontinued
Soler & Palau
Energy Recovery Ventilator, 148 CFM (Discontinued)
Mfr # TR130
Zoro # G7960547
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Inlet Temp. (Deg. F) 122 Degrees F
- Motor Type Permanent Split Capacitor
- Voltage 120 V
- Housing Material Sheet Metal
- CFM @ 0.500-In. SP 94 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Soler & Palau
- MFR # TR130
- Zoro # G7960547
- UPC # 812482012149
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Length (In.) | 13 in |
Manufacturers Warranty Length | 2 yr on The Unit, 10 yr on The Core |
Width (In.) | 28 3/4 in |
Height (In.) | 20 1/8 in |
Overall Height | 21 3/4 in |
Overall Length | 13 1/2 in |
Overall Width | 33 1/4 in |
Outdoor Air Discharge Height | 6 in, 8 in |
Outdoor Air Discharge Width | 6 in, 8 in |
Indoor Air Discharge Height | 6 in, 8 in |
Indoor Air Intake Height | 6 in, 8 in |
Manufacturer Warranty Length | 10 yr Core, 5 yr Unit |
Indoor Air Intake Width | 6 in, 8 in |
Outdoor Air Intake Height | 6 in, 8 in |
Outdoor Air Intake Width | 6 in, 8 in |
Indoor Air Discharge Width | 6 in, 8 in |
Description
Energy-Recovery Ventilator, Electrical Connection Plug-In, Energy Recovery Wheel Fixed Plate Core, Full Load Current 1.3 A, Full Load Wattage 102 W, Maximum Airflow @ 0.400 in SP 126 cfm, Maximum Heat Exchange Efficiency 72 Percent, Number of Speeds 1, Overall Height 21 3/4 in, Overall Length 13 1/2 in, Overall Width 33 1/4 in, Access Door Standard, Control Type Transformer/Relay Package, Core Type Static Plate, Defrost Type None, Filters Included MERV-8, Fits Air Handler Load 1 ton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.