Shop All Inline Duct Fans
Soler & Palau
Duct Fan Exhaust Kit, 6 In. Dia.
Mfr # KIT-TD150H
Zoro # G2766775
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Fits Duct Dia. 6 in
- Voltage 120v
- Hz 60
- Max. Amps 0.542 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soler & Palau
- MFR # KIT-TD150H
- Zoro # G2766775
- UPC # 812482011999
- Country of Origin United States
- Category Inline Duct Fans
Dimensions
Fits Duct Dia. | 6 in |
Housing Dia. | 7 7/8 in |
Length | 7 7/8 in |
Width | 7 7/8 in |
Flange Width | 1 1/4 in |
Inlet and Outlet Dia. | 6 in |
Height | 8 3/8 in |
Overall Width | 7 7/8 in |
Overall Height | 8 3/8 in |
Duct Diameter | 6 in |
Overall Diameter | 7 7/8 in |
Description
In-Line Duct Fan, For Fan Type In-Line Duct Fan, Airflow @ 0.000 in SP 293 cfm, Duct Diameter 6 in, Motor Output Power 65 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 7 7/8 in, Overall Height 8 3/8 in, Overall Width 7 7/8 in, Application General Purpose, High-Efficiency Motor No, Housing Material Thermoplastic, Motor Speed 2,289 RPM, Includes (2) Halogen Light Grilles, Mounting Bracket, Maximum Inlet Air Temperature 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA Ash Bucket with Shovel, Versatile, Black (15343)
- TACO Zone Valve, 2 Way, NC, 3/4 In NPT (V075T2G2ZA024Q4A2)
- HEAT WAGON Oil Fired Forced Air Heater, 600,000 BtuH, 2,800 cfm, 35.6 gal (DF600)
- DAYTON Intake Louver, Fixed, Drainable, 30H x 60W (20UA81)
- SOLER & PALAU Inline Centrifugal Duct Fan, 8 In. Dia. (KIT-PV200X-DV)
- SOLER & PALAU Mixed Flow Duct Fan, 8 In. Dia. (TD-200S)
- SOLER & PALAU Inline Centrifugal Fan, 1/2HP, 1Ph, 1620rpm (SQD12501AS)
- SOLER & PALAU Mixed Flow Duct Fan, 10 In. Dia. (TD-250)
- SOLER & PALAU Inline Centrifugal Duct Fan, 10 In. Dia. (PV-250X)
- SOLER & PALAU Mixed Flow Duct Fan, 6 In. Dia. (KIT-TD150)
- TJERNLUND PRODUCTS Register Booster Fan, 75 cfm Air Flow (RB12)
- Soler & Palau Inline Duct Fans