Shop All Belt Drive Centrifugal Exhaust Vents
This Product is Discontinued
Soler & Palau
Downblast Exhaust Fan, 1/3Hp, 1Ph, 1625rpm (Discontinued)
Mfr # SDBD10PH1AS
Zoro # G8728100
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Type Direct Drive
- Base Height 2 in
- Base Width 18 in
- Wheel Type Backward Inclined
- Max. BHP 0.53 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soler & Palau
- MFR # SDBD10PH1AS
- Zoro # G8728100
- UPC # 817418017564
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Height | 2 in |
Base Width | 18 in |
Base Length | 18 in |
Overall Height | 20 1/2 in |
Overall Diameter | 22 3/8 in |
Housing Width | 22.3 in |
Damper Size | 12 in |
Housing Length | 22.3 in |
Base Dimension | 18 in Square |
Description
Downblast Exhaust Fan,1/3Hp,1Ph,1625rpm, Drive Type Direct Drive, Base Diameter Not Applicable, Base Length 18 in, Base Width 18 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/3 hp, High-Efficiency Motor No, For Air Type Clean Air, Flammable Vapor, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1 in wc, Housing Material Aluminum, Motor Enclosure Open Dripproof, Standards AMCA Rated, cULus 705
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.