Soler & Palau

Downblast Exhaust Fan, 1/25Hp, 1Ph, 1050rpm (Discontinued)


Free Shipping & Returns

Key Features

  • Max. BHP 1.56 hp
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Downblast Exhaust Fan
Max. BHP 1.56 hp

Description

Downblast Exhaust Fan,1/25Hp,1Ph,1050rpm, Max. BHP 1.56 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.