Shop All Fan Parts
Soler & Palau
Circular Fan Duct Connector, 6"
Mfr # MBR-150
Zoro # G8726560
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HVAC
- Features MBR Devices to Connect in a Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Soler & Palau
- MFR # MBR-150
- Zoro # G8726560
- UPC # 812482010640
- Country of Origin Spain
- Category Fan Parts
Details
For Use With | HVAC |
Item | Circular Fan Duct Connector,6" |
Features | MBR Devices to Connect in a Series |
Description
TD circular fan duct connector. For 6" round duct.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Ranf25-107 Spdt Defrost (F25-107)
- HEAT WAGON Input Filter (M12179)
- HONEYWELL Repack Kit, VP526/531A with Lube (14003297-001)
- HONEYWELL Linear Pneumatic Actuator, Fixed (MP909E1174)
- SOLER & PALAU Housing Contractor Pack (PCV50H)
- SOLER & PALAU Circular Fan Duct Connector, 10" (MBR-250)
- SOLER & PALAU Housing Contractor Pack (PCV80H)
- LOCHINVAR Heating Element, Water Heater (100108290)
- CARRIER Oval Capacitor, 10/10 MFD, 370V (P291-1014)
- WOODFORD MANUFACTURING Repair Kit (RK-17 MH)
- FIELD CONTROLS Post Purge Relay Timer (PPR/T)
- Soler & Palau Fan Parts