Shop All Fan Parts
Soler & Palau
Circular Fan Duct Connector, 10"
Mfr # MBR-250
Zoro # G8726579
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HVAC
- Features MBR Devices to Connect in a Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soler & Palau
- MFR # MBR-250
- Zoro # G8726579
- UPC # 812482010664
- Country of Origin Spain
- Category Fan Parts
Details
For Use With | HVAC |
Item | Circular Fan Duct Connector,10" |
Features | MBR Devices to Connect in a Series |
Description
TD circular fan duct connector. For 10" round duct.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS Drier, 3/8"Sae Maleflareliqlinefildri (047603)
- SUPCO Access Fitting, SF8434 (SF8434)
- MASTER PCB (22-521-0002)
- KOCH FILTER Poly Filter, Disposabl, C and I, 18"x20"x1" (284-180-200)
- SOLER & PALAU Housing Contractor Pack (PCV80H)
- SOLER & PALAU Housing Contractor Pack (PCV50H)
- TJERNLUND PRODUCTS Section, Plenum (950-0670)
- DAYTON Replacement Motor (52R897)
- AIRMASTER FAN Heavy-Duty Air Circulato, 30", Pedestal, Phase: 1 (20890)
- FIELD CONTROLS Secondary Float Switch Assembly (SFSSW-1)
- QMARK SPST Thermostat (410168002)
- Soler & Palau Fan Parts