Shop All Belt Drive Centrifugal Exhaust Vents
This Product is Discontinued
Soler & Palau
Centrifugal Mounted Exhaust Fan, 8", 115V (Discontinued)
Mfr # LPD081AS
Zoro # G8726457
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. BHP 0.02/0.03/0.06 hp
- Wheel Type Backward Inclined
- Standards AMCA Rated, cULus 705
- Bearing Type Permanently Lubricated
- Base Width 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Soler & Palau
- MFR # LPD081AS
- Zoro # G8726457
- UPC # 812482012774
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Width | 16 1/2 in |
Overall Height | 8 1/2 in |
Base Height | 1 1/2 in |
Base Length | 16 1/2 in |
Housing Width | 16.5 in |
Housing Length | 16.5 in |
Damper Size | 11 in |
Overall Diameter | 16 1/2 in |
Base Dimension | 16 1/2 in Square |
Description
Centrifugal Mounted Exhaust Fan,8 In.,115V, Drive Type Direct Drive, Base Diameter Not Applicable, Base Length 16 1/2 in, Base Width 16 1/2 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, High-Efficiency Motor No, For Air Type Clean Air, Flammable Vapor, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1 3/4 in wc, Housing Material Aluminum, Motor Enclosure Totally Enclosed, Standards AMCA Rated, cULus 705
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.