Shop All Bathroom Fans
Soler & Palau
Ceiling Pc Recessed Vent Light 80 cfm, 80 cfm, 4" Duct Dia.
Mfr # PCRL80
Zoro # G8727148
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V/60Hz
- Mounting Location Ceiling
- CFM @ 0.100-In. SP 80
- Watts 19.7
- Duct Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soler & Palau
- MFR # PCRL80
- Zoro # G8727148
- UPC # 817418017649
- Country of Origin China
- Category Bathroom Fans
Dimensions
Duct Dia. | 4" |
Width (In.) | 12-5/8" |
Height (In.) | 7-1/4" |
Details
Voltage | 120V/60Hz |
Mounting Location | Ceiling |
CFM @ 0.100-In. SP | 80 |
Watts | 19.7 |
Housing Material | Galvanized Housing with Black Polyester |
Item | Pc Recessed Vent Light 80 cfm |
Description
Pc Recessed Vent Light 80 cfm ,w/O Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBM-PAPST Round OEM Blower, 1000 RPM, 1 Phase, Direct, Polypropylene Plastic (D2E146-HR29-83)
- NAVAC Recovery Unit, Dual-Cylinder, DC, Flammable Refrigerants (NRDDF)
- DELAVAN Nozzle Oil Brnr 1.50Gph-80 Deg (1.50GPH-80)
- BELIMO UGVL w/ non-SR 337lbf MFT (UGVL+SVX24-MFT)
- SOLER & PALAU Ceiling Pc Value 50 cfm Bath Fan, 50 cfm, 4" Duct Dia., 120V/60Hz (PCV50)
- SOLER & PALAU Pc Value 80 cfm Bath Fan, 80 cfm, 4" Duct Dia., 120V/60Hz (PCV80)
- SOLER & PALAU Motor and Grille Contractor Pack (PCV80F)
- BROAN Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., Yes (SPK80L)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., 120V AC, No (A80)
- PANASONIC Ceiling Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., No (FV-0511VQ1)
- ACME MIAMI Ceiling Bathroom Fan, 110 cfm, 4" Duct Dia., 120V/60Hz (QZ-110)
- Soler & Palau Bathroom Fans