Shop All Backdraft Roof Dampers
Soler & Palau
Auto Exhaust Damper, Model 411, 20" x 20"
Mfr # 411020
Zoro # G0565463
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soler & Palau
- MFR # 411020
- Zoro # G0565463
- UPC # 812482019896
- Country of Origin United States
- Category Backdraft Roof Dampers
Details
Item | Auto Exhaust Damper |
Description
Auto Exhaust Damper,Model 411,20 In. x 20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG 6 in. D X 12 in. L Steel Stove Pipe (BM0102)
- WOODFORD MANUFACTURING Repair Kit (RK-65)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGE9)
- LIEBERT Motor, 1/5 HP, 208-230V, 1075 rpm (1D21122P1)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 27 3/4Sq (3HHL7)
- MVP MASTER RAM SERIES 8" Back Draught Damper (8" BACK DAMPER)
- DAYTON Damper, Backdraft (4HX77)
- DAYTON Damper, Backdraft (4HX73)
- DAYTON Backdraft Damper, Horizontal, 39-3/4Sq (3HHN2)
- DAYTON Damper, Backdraft (4HX74)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 15 3/4Sq (3HHL5)
- Soler & Palau Dampers