Shop All Backdraft Roof Dampers
Soler & Palau
Auto Exhaust Damper, Model 411, 11" x 11"
Mfr # 411011
Zoro # G0565439
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soler & Palau
- MFR # 411011
- Zoro # G0565439
- UPC # 812482012781
- Country of Origin United States
- Category Backdraft Roof Dampers
Details
Item | Auto Exhaust Damper |
Description
Auto Exhaust Damper,Model 411,11 In. x 11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 120V, 5-1/4 In. L, 1200 Deg F (CSH00336)
- SUPCO Gauge, Vacuum, 35-125 F (VG64)
- COPELAND Belt, 480V 150W Crankcase Htr (918-0056-08)
- MRCOOL R-410A Charged Line Set, 16ft 1/4 x 1/2 (DIY16-1412)
- DAYTON Damper, Horizontal, 56 In Sq (5NKN7)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 7 3/4 Sq (3HHL4)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 29 3/4Sq (3HHL8)
- DAYTON Damper, Roof Mount (4HX64)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 19 3/4Sq (3HHL6)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 27 3/4Sq (3HHL7)
- DAYTON Damper, Backdraft (4HX76)
- Soler & Palau Dampers