Shop All Pneumatic Control Accessories
Soler & Palau
Adj Circular Air Valve, 4"
Mfr # BOR-100
Zoro # G8725370
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Adj Circular Air Valve,4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soler & Palau
- MFR # BOR-100
- Zoro # G8725370
- UPC # 812482011098
- Country of Origin Spain
- Category Pneumatic Control Accessories
Details
Item | Adj Circular Air Valve,4" |
Accessory Type | Adj Circular Air Valve,4" |
Description
Adj Circular Air Valve,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (MD-88)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Sweat 1/2 (VG1875AG)
- DAYTON Exhaust Fan, 12 In, 889 CFM (10D954)
- FENWAL Control Board (35-755900-009)
- SOLER & PALAU Interior Air Valve, 6" (BOC150)
- SOLER & PALAU Ext Fixed Alum Grill, 6" (GRA-150)
- SOLER & PALAU Fixed Plastic Grill, w/Steel Collar, 4" (PG-100)
- SOLER & PALAU Ext Fixed Alum Grill, 4" (GRA-100)
- SOLER & PALAU Ext Fixed Alum Grill, 8" (GRA-200)
- SOLER & PALAU Interior Air Valve, 4" (BOC100)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/4 (VG1245DR)
- Soler & Palau Controls