Shop All Automotive Radiators
Soleil
Soleil 6014952 160 sq. ft. Oil Filled Electric Radiator Heater
Mfr # 6014952
Zoro # G604109762
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soleil
- MFR # 6014952
- Zoro # G604109762
- UPC # 815900020818
- Country of Origin China
- Category Automotive Radiators
Description
The Soleil oil filled radiant electric space heater keeps you warm when the temperatures drop. With four wheels for easy mobility to move from room to room. The easy to use controls with 3 heat settings allow you to maintain the right amount of warmth. With safety features like auto shut off and tip over protection you can rest easy and stay warm.
Specifications- Heating Area: 1,000 sq. ft.
- Capacity: 160 Sq. ft.
- Width: 24.65 in.
- Volts: 110 volt
- Height: 14.61 in.
- Watts: 1500 watt
- Depth: 9.45 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Warning Light, LED, Ambr, Mag, Rnd, 4-1/4 Dia (77913)
- ACCESS TOOLS Easy Off Twist Socket Set (EO)
- DB ELECTRICAL Starter For Lombardini 15Ld315 00 01-15, 15Ld400 00 01-15 0001107107 410-24191 (410-24191)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 10-24 Pnl .093-.135 ZE15 (EFUN-C30110-1024-3B/B)
- DAYCO 83-10 Numerous Applications Radiator Hose, 70920 (70920)
- ALLSTAR 31 in. Radiator Fan Shroud for Griffin & Howe - Natural (ALL30111)
- GATES Molded Coolant Hose - Lower, 20957 (20957)
- VDO Engine Cooling Fan Motor, PM517 (PM517)
- DAYCO 05-10 Jeep 5.7L Radiator Hose, 72226 (72226)
- MOTORMITE Radiator Drain Cocks, 61122 (61122)
- MERIT PRO Merit Pro 554 2.5 in. Bent Radiator Brush (652270005546)
- Soleil Automotive Radiators