Shop All Air Circulators
Soleaire
Blower, 115V, 19" H, 18" L
Mfr # SA-SM-1HP-GY
Zoro # G107101348
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Speeds 3
- Motor Horsepower 1 hp
- Standards C-ETL-US
- NEMA Plug Configuration 5-15P
- Pivoting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Soleaire
- MFR # SA-SM-1HP-GY
- Zoro # G107101348
- Country of Origin China
- Category Air Circulators
Dimensions
Overall Length | 18 in |
Power Cord Length | 25 ft |
Overall Height | 19 in |
Blower Wheel Diameter | 11 in |
Dimensions | 19 in H x 18 in L |
Details
Item | Blower |
Number of Speeds | 3 |
Motor Horsepower | 1 hp |
Standards | C-ETL-US |
NEMA Plug Configuration | 5-15P |
Pivoting | No |
Nameplate Voltage | 115V |
Includes Hose | No |
Maximum Airflow Capacity | 4,050 cfm |
Daisy Chain Capability | No |
Full Load Current | 10 A |
Number of Power Outlets | 0 |
GFCI Protected | No |
Nominal Voltage | 115V AC |
Maximum Airflow Range | 2000+ CFM |
Air Flow Direction | Variable |
Frame Type | Fixed Frame |
Housing Color | Gray |
Telescopic Handle Included | No |
Description
Blower, Pivoting No, Air Flow Direction Variable, Maximum Airflow Capacity 4,050 cfm, Number of Speeds 3, Motor Horsepower 1 hp, Nameplate Voltage 115V, Full Load Current 10 A, Daisy Chain Capability No, Daisy Chain Capacity Not Applicable, Number of Power Outlets 0, NEMA Plug Configuration 5-15P, GFCI Protected No, Power Cord Length 25 ft, Includes Not Applicable, Blower Wheel Diameter 11 in, Standards C-ETL-US, Overall Height 19 in, Overall Length 18 in, Outlet Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Seal (HV10006G)
- DAYTON 16 in Backdraft Damper / Wall Shutter, 16-1/2 in x 16-1/2 in (4C557)
- JONARD TOOLS Fume Absorber Filter, 5-1/4 In. W, PK3 (SAF-1)
- ERIE Actuator, 208V, N/C or 3 Way (AG13D020)
- MULTIFAN Air Circulator 24" Non-Oscillating, 115VAC, 8000 CFM (FXCIRC24-3120BB)
- KUFO SECO Kufo Seco AM4000a High Velocity 1 HP 3 Speed 3 Position 4000 CFM Air Mover-Carpet Dryer-Floor Dryer (AM4000a)
- GLOBAL INDUSTRIAL 14 High Velocity Dock Fan w/ Yoke Mount, 6800 CFM, 115/240V (293092)
- DAYTON Guard Set 16" (GGS_47295)
- DAYTON Industrial Stainless Steel Washdown Fan 30" Non-Oscillating, 115/230VAC, 8800 CFM (70832)
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36)
- GLOBAL EQUIPMENT Global Industrial„¢ 60" Industrial Ceiling Fan, Outdoor Rated, 4 Speed, 8000 CFM, White (CF101H-60)
- Soleaire Air Circulators