Shop All Digital Commercial Displays
Sole Source Technology
Swatempsw04K Blackmagic Design Atem Production Studio 4K Live Switcher
Mfr # SWATEMPSW04K-SS
Zoro # G1789870
product price: $2,830.99
/ea
Free Shipping & Returns
$2,830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HD Resolution 4K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sole Source Technology
- MFR # SWATEMPSW04K-SS
- Zoro # G1789870
- Country of Origin Unknown
- Category Digital Commercial Displays
Details
HD Resolution | 4K |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Two Way Radios, Analog, VHF, 16 Channels (F1000 82 USA)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 2 Pack Lithium Batteries (VAL-1632-2)
- MIGHTY MAX BATTERY YTX5L-BS GEL Battery for Yuasa Honda CRF250X 2004-2009 (YTX5L-BSGEL87)
- MOTOROLA Earpiece, Microphone/PTT, 6-51/64 in. L (HMN9036A)
- HONEYWELL 24V Commercial Connected Touchscreen Thermost (TC500A-N)
- DATACOLOR COLORREADER EZ Color Matching Device, Instant Paint Finder, App Compatible, Precise CIELAB/RGB Matching (CRM100)
- DATACOLOR SPYDERX PRO Monitor Calibration Tool, High Accuracy, Quick Calibration, Easy-to-Use, Before/After Evaluation (SXP100)
- FEIT ELECTRIC SMRT VDEO DRBL BLK 4.5""H (CAM/DOOR/WIFI)
- NEC DISPLAY SOLUTIONS E172M-BK 17 inch 1,000:1 5.5ms DisplayPort/HDMI/VGA LED LCD (E172M-BK)
- BZBGEAR 4K UHD HDMI Extender with Bi-directional IR/PoC/ARC and Audio De-embedding up to 230ft (BG-EXH-70C3)
- BZBGEAR USB 3.1 1080P FHD 3G-SDI Capture Device with Scaler and Audio (BG-CSA)
- Sole Source Technology Digital Commercial Displays