Shop All Internal Hard Drives
Sole Source Technology
Refurbished Sst 300Gb 10K Rpm 3.5 Sas 3Gbps Hard Drive
Mfr # SS35SAS10K/300G
Zoro # G9773262
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Condition Refurbished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sole Source Technology
- MFR # SS35SAS10K/300G
- Zoro # G9773262
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Condition | Refurbished |
Description
Refurbished Sst 300Gb 10K Rpm 3.5 Sas 3Gbps Hard Drive
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Gas Duster, 10 oz. Size, 10 oz. Net Weight (ES1020)
- SATECHI USB4 NVME SSD PRO ENCLOSURE (ST-EU4NPM)
- DETEX ECONOMICAL, BALANCED MAGNETIC SWITCH, SURFACE MOUNT, WHITE, CLOSED CONTACTS (DTX-MS-1039S)
- POPSOCKETS PopGrip Luxe Backspin, Endless Waves (802919)
- SEAGATE IronWolf NAS 16TB 7200RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST16000VN001)
- APRICORN 1Tb Aegis Padlock 3.0 256-Bit (A25-3PL256-1000)
- WD CONTENT SOLUTIONS BUSINESS 1TB My Passport Portable Black, WDBYVG0010BBK (WDBYVG0010BBK-WESN)
- DYNABOOK 2TB B3 Canvio Ready Portable Hard Drive, Black (DY484788)
- AXIOM MANUFACTURING Axiom 1Tb C565E Series Mobile Ssd (SSD2558HX1TB-AX)
- CRUCIAL SSD Desktop Install Kit (CR332025)
- QNAP Qnap Hard Drive Tray Black (SP-TS-TRAY-BLACK)
- Sole Source Technology Internal Hard Drives