Shop All Enclosure Fans
Sole Source Technology
Refurbished K8F15 Dell T320/420 Fan 12V Ncnr
Mfr # K8F15-SST
Zoro # G2074299
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Condition Refurbished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sole Source Technology
- MFR # K8F15-SST
- Zoro # G2074299
- Country of Origin Unknown
- Category Enclosure Fans
Details
Condition | Refurbished |
Description
Refurbished K8F15 Dell T320/420 Fan 12V Ncnr
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIPIO 10ft Kevlar USB-C to USB-A Braided (STUSBAC10)
- HUBBELL PREMISE WIRING SnapFit Keystone Stereo Jack, 3.5mm, Screw (SF35STOW)
- EDGE MEMORY 512Mb Edge Premium Compact Flash Card (C (PE179502)
- DURACELL Specialty Watch Battery (D303/357B3PK)
- DYNAMICFUNCTION 92 mm Ultra-Quiet PWM Fan with Anti-Vibration Rubber Pads Cooling - Blue blade white frame (DY3211531)
- THERMALTAK Thermaltake Th420 Argb Sync - Snow Edition - Processor Liquid Cooling (CL-W369-PL14SW-A)
- FRIEDRICH Friedrich® Universal PTAC Standard Stamped Aluminum Grille - PXGA (PXGA)
- SILVERSTONE 140 mm Ultra-Quiet PWM Fan with Anti-Vibration Rubber Pads Cooling (FQ141)
- SILVERSTONE Silver Stone Technologies FHP-141 Fan for CPU Cooler & Computer Cases Cooling (FHP-141)
- FRIEDRICH Friedrich® Universal PTAC Insulated Wall Sleeve - PDXWSA (PDXWSA)
- GLOBAL INDUSTRIAL Fan Assembly Kit for Data Cabinet (239190)
- Sole Source Technology Enclosure Fans