Shop All Soldering Tips
Solder-It
Solder It MJ-950 Ultra Therm Heat Gun
Mfr # MJ-950
Zoro # G204142459
product price: $77.45
/ea
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solder-It
- MFR # MJ-950
- Zoro # G204142459
- UPC # 813354009502
- Country of Origin China
- Category Soldering Tips
Description
The MJ-950 Ultra-Therm is designed for industrial use where high volume flameless heat is required. Its wide nozzle and high-output long life catalyst provide for infinitely adjustable heat levels in a completely portable tool. Safe to use underhood where vaports may be present. Included deflector attachments makes large heavy-wall shrink tubing a zap to install. Use almost anywhere you would use a corded heat gun but without the extension cord!
Instant-On Piezo Ignition. Rapid heat-up for immediate use. Long life catalyst. High output element for demanding applications. No cords - can be used anywhere. Comfortable ergonomic grip. Up to 120 minutes use on each fill. Deflector circulates heat and protects nearby work. Adjustable heat output. Length: 190 mm (7.5"). Approximate temperature: 750°C/1400°F. Gas container capacity. Operating capacity (one gas filling): 100 minutes at mid setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD Diffuser, Quik Tip (D118Q)
- POWERWELD Anti-Spatter Nozzle Shield, Solvent Based, 16oz (1620-16)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK1-10)
- TURBOTORCH Torch, Piezo Ignitor, 360 deg. Head, Swirl (0426-4001)
- WELLER Soldering Tip, RT7MS Needle, 5/32in. (T0054462199N)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 0.25 In (704)
- US FORGE US Forge 51133 Welding Electrode E6011 0.13 in. By 14 in. (51133)
- WELLER Soldering Tip, Flat, 1.6mm (ETAA)
- HAKKO Soldering Tip, Chisel, 3.2mm x 10mm (T15-DL32)
- VICTOR VICTOR MFTA Sz12 Actylne Braz/Solder Tip (0330-0524)
- HAKKO Soldering Tip, Chisel, 1.2mm x 15.5mm (T18-S9)
- Solder-It Soldering Tips