Shop All Regenerative Blower Inlet Filters
Solberg
Vacuum Filter, 5 Micron
Mfr # CT-235P-300C
Zoro # G0910971
product price: $917.99
/ea
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard Duty
- Inlet (In.) 3 (F)NPT
- Outlet (In.) 3 (F)NPT
- Material Carbon Steel
- Max. Flow (CFM) 300 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # CT-235P-300C
- Zoro # G0910971
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Height (In.) | 18 7/8 in |
Dia. (In.) | 13 1/2 in |
Inlet Size | 3 in |
Outlet Size | 3 in |
Outside Diameter | 13 1/2 in |
Overall Height | 18 5/8 in |
Description
Filter Element, Outside Diameter 13 1/2 in, Connection Style Threaded, Inlet Size 3 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 3 in, Outlet Type NPT, Outlet Gender Female, Maximum Air Flow 300 cfm, Type Standard Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Compatible Manufacturer Part Number SD9-1 SD, VFC800A-7W, VFC904A-7W, VFD6D, VFD8, VFD9, Compatible Grainger Part Number 5F243, 5Z189, 6JD30, 6JD31, 6JD32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 3/8-18 NPT (1AA6PS6)
- DAYTON Run Capacitor, 50 MFD, 370V, Round (2MEE4)
- DYKEM Opaque Staining Color, 8 oz, Yellow (81405)
- ZORO SELECT Ground Joint Coupling Spud, 1 In, 450 F (CAM-GFS-4G)
- SOLBERG ISO Inlet Vacuum Black, NW16, 23 SCFM, 5 Micron Polyester Media (WL‐825‐NW16B)
- SOLBERG T-Style Inlet Filter, 3 In FNPT, 300 CFM (ST-235P-300C)
- SOLBERG T-Style Inlet Filter, 4 In FNPT, 520 CFM (ST-235P-400C)
- SOLBERG Replacement ULPA Element, Baterial Grade (UL850/1)
- SOLBERG Filter, Vacuum, 3/4 In (CSL-843-075HC)
- SOLBERG Filter, Vacuum, 1/2 In (CSL-825-050HC)
- SOLBERG Filter, Vacuum, 1 In (CSL-849-100HC)
- Solberg Vacuum Pumps & Blowers